Automation tips for Tecan®, Axygen®
TTF-20-CBK-HTR-S, 20 µl, +, +, Black, LiHA-1, -4, -8, 24 racks, 96 each
732-0978
: Corning
PP, with or without filter, sterile or non sterile.
- Black tips are conductive for liquid level-sensing protocols
- Optimised fine point for accurate dispensing
- Certified RNase-, DNase- and endotoxin-free
These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
EVO-style tips are compatible with Tecan Freedom EVO®, Caliper Zephyr® SPE, and BioTek® Precision™ robotic pipetting systems.
Genesis-style tips are compatible with Tecan Genesis Freedom, Freedom EVO, and MiniPrep robotic workstations, as well as Cavro®, PerkinElmer/Packard Multiprobe II HT, and Multiprobe II HT EX workstations.
: Packaged in plastic blister packs.
: * Economy packed in cardboard wrapper.
- Packed:24 racks, 96 each
- Sterile:+
- Volume:20 µl
- Seq:11
- Tip style:TTF-20-CBK-HTR-S
- Tip colour:Black
- For use with:LiHA-1, -4, -8
- Filter:+
- Cat. No.:732-0978
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



