Accessories for FlashGel™ system
FlashGel™ DNA marker (100 bp to 3 Kb), for 2 tier cassettes
Catalog # 733-1622
Supplier: LONZA
Jump to:
Product Details & Documents
Specifications
- Description:FlashGel™ DNA marker (100 bp to 3 Kb), for 2 tier cassettes
- Seq:16
- Gel size W×D×H:84×70×2 mm
- Cat. No.:733-1622
- Separation range (bp):1,2% agarose: 50 - 4000
2,2% agarose: 10 - 1000 - Cassette size W×D×H:107×115×17 mm
- Dock size W×D×H:120×134×54 mm
- Storage (cassettes):Room temperature for up to 5 months from manufacture
- Well volume:2 - 5 µl



