Pipette tips, Finntip™ Flex
100 - 1000 µl, -, 87 mm, Blue, 10 racks, 96 each
Supplier: Thermo Fisher Scientific
Pipette tips, Finntip™ Flex
Catalog # 613-0811
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
New generation of tips offering the user greater flexibility.
- High quality PP, autoclavable
- Ergonomic thin wall tip; low attachment and ejection forces
- Non slip rack with hinged cover
- Easy to use refill system
Packaging: Available loose, in racks, in a starter kit (1 rack of 96 and 16 or 20 refills of 96) or a refill kit (16 or 20 refills of 96).
10 ml tips: only available in bags.
Specifications
- Colour code:Blue
- Packed:10 racks, 96 each
- Sterile:-
- Volume:100 - 1000 µl
- Length:87 mm
- Cat. No.:613-0811
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



