Viscosity standards, general purpose
S8000, 33000 mm²/s, 500 mL
Catalog # CANN9727-C60
Supplier: CANNON INSTRUMENT
Jump to:
Product Details & Documents
These certified standards are useful for calibration and verification procedures.
- It is suitable for all types of viscometers
- Viscosity data quoted at 20 °C
- It also helps ensures the reliability of measurements
Certifications: Meets the precision specifications of ASTM D 445/446 and ISO 3104/3105, and are traceable to the NIST.
Specifications
Specifications
- Pk:500 mL
- No.:S8000
- Viscosity:33000 mm²/s



