Test tubes with screw caps
15 ml, 76 mm, 20 mm, Natural, Conical bottom, skirted, screw cap fitted, non sterile
Catalog # 212-0512
Supplier: BOETTGER PAUL
Jump to:
Product Details & Documents
PP, transparent.
- Good chemical and temperature resistance
- Tight sealing screw cap made from PE
- Available with enclosed or fitted screw cap, standard-hygienic or sterile
For safe transportation and storage of samples.
Specifications
- Ext.Ø:20 mm
- Type:non sterile
- Capacity:15 ml
- Description:Conical bottom, skirted, screw cap fitted
- Length:76 mm
- Seq:03
- Cap colour:Natural



