Order Entry
Export
Orders LinkContactUsLinkComponent
Screw neck vials

Screw neck vials

Vials, maximum recovery, LCGC certified, 2,00 ml, 12×32 mm, Glass, Clear, Yes, Crimp cap
Catalog # WATEWAT094222
Supplier:   WATERS
Screw neck vials
Catalog # WATEWAT094222
Supplier:  WATERS
Screw neck vials

Vials, maximum recovery, LCGC certified, 2,00 ml, 12×32 mm, Glass, Clear, Yes, Crimp cap

Price
52,50 €
Log in for availability
1 * 100 items
Product Details & Documents
Specifications
  • Cap included:
    Yes
  • Ø×H:
    12×32 mm
  • Capacity:
    2,00 ml
  • Colour:
    Clear
  • Description:
    Vials, maximum recovery, LCGC certified
  • Material:
    Glass
  • Seq:
    16
  • Cap type:
    Crimp cap