Recirculating coolers, FL series
Product Details & Documents
Compact, ergonomically designed chillers which have integrated stainless steel tanks with large volumes. Models can be either air or water cooled. Applications include use with rotary evaporators, autoclaves, reaction vessels and for routine laboratory cooling. All units have an LED temperature display for actual/set point integrated into a splash-proof keypad and recessed grips for easy relocation integrated in the housing. A hinged tray serves as a compartment for the operating manual and other documents. The removable venting grid allows for easy cleaning of the condenser. Venting slots are located on the front and back, allowing units to be placed directly next to each other. Models FL2503 to FLW11006 have an early warning function with sensor monitoring to signal if the condenser is dirty, and online diagnostics with 'BlackBox' function.
- Temperature range of −20 to +40 °C, and PID controller enables a temperature stability of ±0,5 °C
- Units are filled from the top, have a protective hinged lid and include an easily visible level indicator
- Models with pump pressure >1 bar display pump pressure on a gauge and have pump pressure bypass to adjust the pump capacity
- Visual and audible alarms for low liquid level
- RS232 interface and analogue alarm output are located on the front panel for easy access
Max. flow rate/max. pressure:
FL_00: 15 L/min, 350 mbar pressure
FL_01: 23 L/min, 1000 mbar pressure
FL_03: 40 L/min, 500 to 3000 mbar pressure
FL_06: 60 L/min, 500 to 6000 mbar pressure
Max. flow rate / max. pressure:
FL_00: 15 l/min, 350 mbar pressure
FL_01: 23 l/min, 1000 mbar pressure
FL_03: 40 l/min, 500 - 3000 mbar pressure
: IP protection class according to IEC529; IP 21
: Supplied with two barbed fittings for 8 and 12 mm internal bore tubing. Water, water-glycol mixture and Julabo Thermal bath fluid are recommended for these units. Please note units FL4003, FL4006, FLW4003, FLW4006, FL7006, FL11006, FL20006, FLW7006, FLW11006 and FLW20006 require a three-phase power supply.
: Note: Cooling capacity at 20; 0; −10 °C
Specifications
- Temperature Range:−20...+40 °C
- Capacity:12 - 17 l
- W×D×H:500×760×640 mm
- Cooling capacity:1,7; 1,0; 0,75 kW
- Temp. stability:±0,5 °C
- Type:FLW1703
Accessories
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G 1 ¼" female to barbed fitting for tubing ¾" inner diameter2× adapters, G 1 ¼" female to barbed fitting for tubing ¾" inner diameterJULA8890045Log in for availability1 * 2 items - 178,00 €
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G 1 ¼" female to barbed fitting for tubing 1" inner diameter2× adapters, G 1 ¼" female to barbed fitting for tubing 1" inner diameterJULA8890046Log in for availability1 * 2 items - 178,00 €
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G ¾" female to NPT ½" male
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G 1 ¼" female to barbed fitting for tubing ½" inner diameter2× adapters, G 1 ¼" female to barbed fitting for tubing ½" inner diameterJULA8890044Log in for availability1 * 2 items - 178,00 €
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G ¾" female to barbed fitting for tubing ¾" inner diameter2× adapters, G ¾" female to barbed fitting for tubing ¾" inner diameterJULA8890043Log in for availability1 * 2 items - 107,00 €
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G 1 ¼" female to M16×1 male
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G ¾" female to barbed fitting for tubing ½" inner diameter2× adapters, G ¾" female to barbed fitting for tubing ½" inner diameterJULA8890042Log in for availability1 * 2 items - 107,00 €
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G ¾" female to M16×1 male
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G 1 ¼" female to NPT 1" male2× adapters, G 1 ¼" female to NPT 1" maleJULA8890051Log in for availability1 * 2 items - 185,00 €
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G 1 ¼" female to NPT ¾" male2× adapters, G 1 ¼" female to NPT ¾" maleJULA8890050Log in for availability1 * 2 items - 185,00 €
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G 1 ¼" female to NPT ½" male2× adapters, G 1 ¼" female to NPT ½" maleJULA8890049Log in for availability1 * 2 items - 185,00 €
Product Information
- Catalog #AvailabilityPrice
- 2× adapters, G ¾" female to NPT ¾" male



