Order Entry
Export
Orders LinkContactUsLinkComponent
Recirculating coolers, FL series

Recirculating coolers, FL series

FL1701, −20...+40 °C, ±0,5 °C, 1,7; 1,1; 0,85 kW, 12 - 17 l, 500×760×640 mm
Catalog # 461-3468
   Water Efficient|Energy Efficient
Supplier:   JULABO GmbH
Recirculating coolers, FL series
Catalog # 461-3468
Supplier:  JULABO GmbH
   Water Efficient|Energy Efficient
Recirculating coolers, FL series
Recirculating coolers, FL series

FL1701, −20...+40 °C, ±0,5 °C, 1,7; 1,1; 0,85 kW, 12 - 17 l, 500×760×640 mm

Price
6 900,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Compact, ergonomically designed chillers which have integrated stainless steel tanks with large volumes. Models can be either air or water cooled. Applications include use with rotary evaporators, autoclaves, reaction vessels and for routine laboratory cooling. All units have an LED temperature display for actual/set point integrated into a splash-proof keypad and recessed grips for easy relocation integrated in the housing. A hinged tray serves as a compartment for the operating manual and other documents. The removable venting grid allows for easy cleaning of the condenser. Venting slots are located on the front and back, allowing units to be placed directly next to each other. Models FL2503 to FLW11006 have an early warning function with sensor monitoring to signal if the condenser is dirty, and online diagnostics with 'BlackBox' function.

  • Temperature range of −20 to +40 °C, and PID controller enables a temperature stability of ±0,5 °C
  • Units are filled from the top, have a protective hinged lid and include an easily visible level indicator
  • Models with pump pressure >1 bar display pump pressure on a gauge and have pump pressure bypass to adjust the pump capacity
  • Visual and audible alarms for low liquid level
  • RS232 interface and analogue alarm output are located on the front panel for easy access

Max. flow rate/max. pressure:
FL_00: 15 L/min, 350 mbar pressure
FL_01: 23 L/min, 1000 mbar pressure
FL_03: 40 L/min, 500 to 3000 mbar pressure
FL_06: 60 L/min, 500 to 6000 mbar pressure

Max. flow rate / max. pressure:

FL_00: 15 l/min, 350 mbar pressure

FL_01: 23 l/min, 1000 mbar pressure

FL_03: 40 l/min, 500 - 3000 mbar pressure

Certifications: IP protection class according to IEC529; IP 21

Delivery information: Supplied with two barbed fittings for 8 and 12 mm internal bore tubing. Water, water-glycol mixture and Julabo Thermal bath fluid are recommended for these units. Please note units FL4003, FL4006, FLW4003, FLW4006, FL7006, FL11006, FL20006, FLW7006, FLW11006 and FLW20006 require a three-phase power supply.

Caution: Note: Cooling capacity at 20; 0; −10 °C

Specifications
  • Temperature Range:
    −20...+40 °C
  • Capacity:
    12 - 17 l
  • W×D×H:
    500×760×640 mm
  • Cooling capacity:
    1,7; 1,1; 0,85 kW
  • Temp. stability:
    ±0,5 °C
  • Type:
    FL1701
  • Cat. No.:
    461-3468
  • Environmentally Preferable:
    Water Efficient|Energy Efficient
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G 1 ¼" female to barbed fitting for tubing ¾" inner diameter
    2× adapters, G 1 ¼" female to barbed fitting for tubing ¾" inner diameter
    JULA8890045
    Log in for availability
    1 * 2 items - 178,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G 1 ¼" female to barbed fitting for tubing 1" inner diameter
    2× adapters, G 1 ¼" female to barbed fitting for tubing 1" inner diameter
    JULA8890046
    Log in for availability
    1 * 2 items - 178,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G ¾" female to NPT ½" male
    2× adapters, G ¾" female to NPT ½" male
    JULA8890047
    Log in for availability
    1 * 2 items - 119,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G 1 ¼" female to barbed fitting for tubing ½" inner diameter
    2× adapters, G 1 ¼" female to barbed fitting for tubing ½" inner diameter
    JULA8890044
    Log in for availability
    1 * 2 items - 178,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G ¾" female to barbed fitting for tubing ¾" inner diameter
    2× adapters, G ¾" female to barbed fitting for tubing ¾" inner diameter
    JULA8890043
    Log in for availability
    1 * 2 items - 107,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G 1 ¼" female to M16×1 male
    2× adapters, G 1 ¼" female to M16×1 male
    JULA8890041
    Log in for availability
    1 * 2 items - 168,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G ¾" female to barbed fitting for tubing ½" inner diameter
    2× adapters, G ¾" female to barbed fitting for tubing ½" inner diameter
    JULA8890042
    Log in for availability
    1 * 2 items - 107,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G ¾" female to M16×1 male
    2× adapters, G ¾" female to M16×1 male
    JULA8890040
    Log in for availability
    1 * 2 items - 119,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G 1 ¼" female to NPT 1" male
    2× adapters, G 1 ¼" female to NPT 1" male
    JULA8890051
    Log in for availability
    1 * 2 items - 185,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G 1 ¼" female to NPT ¾" male
    2× adapters, G 1 ¼" female to NPT ¾" male
    JULA8890050
    Log in for availability
    1 * 2 items - 185,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G 1 ¼" female to NPT ½" male
    2× adapters, G 1 ¼" female to NPT ½" male
    JULA8890049
    Log in for availability
    1 * 2 items - 185,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 2× adapters, G ¾" female to NPT ¾" male
    2× adapters, G ¾" female to NPT ¾" male
    JULA8890048
    Log in for availability
    1 * 2 items - 163,00 €