Order Entry
Export
Orders LinkContactUsLinkComponent
Bossheads, globular

Bossheads, globular

Zinc die-cast, nickel plated, 13 mm
Catalog # USBE2363
Supplier:   USBECK Laborgeräte
Bossheads, globular
Catalog # USBE2363
Bossheads, globular
Bossheads, globular

Zinc die-cast, nickel plated, 13 mm

Price
11,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Bossheads made of zinc die-cast, either natural, powder coated or nickel plated.

  • 35 mm Ø
  • For rods up to 13 mm Ø
  • Nickel plated hinged screws

Weight: 100 g

Specifications
  • Material:
    Zinc die-cast, nickel plated
  • For rod Ø:
    13 mm