Bossheads, globular
Zinc die-cast, natural alloy, 13 mm
Catalog # USBE2362
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Bossheads made of zinc die-cast, either natural, powder coated or nickel plated.
- 35 mm Ø
- For rods up to 13 mm Ø
- Nickel plated hinged screws
Weight: 100 g
Specifications
- Material:Zinc die-cast, natural alloy
- For rod Ø:13 mm



