Centrefeed rolls and wipes, Tork
Wipes, Tork Plus, 2 ply, perforated (340×369 mm), Blue, 510 m × 370 mm, W1, 1×510 m roll
Catalog # 115-0215
Supplier: Essity
Jump to:
Product Details & Documents
Centrefeed rolls and wipes for Tork dispenser systems available in various qualities.
- Tork Heavy-Duty: Soft premium quality for heaviest wiping tasks - with a better, faster absorption than other towels and wipes
- Tork Plus: Improved performance tissues and wipes that meet or exceed basic requirements - with a good absorption, brightness and strength
- Tork Basic: Standard quality tissues and wipes for basic demands
Documents
SCAA129262_TDS_EN
Datasheet
Specifications
- For:W1
- Packed:1×510 m roll
- Colour:Blue
- Description:Wipes, Tork Plus, 2 ply, perforated (340×369 mm)
- L×W:510 m × 370 mm
- Seq:25



