PowderThief Single Use Samplers
Disposable samplers, HDPE, 5 ml, 21 mm, 500 mm, -
Catalog # 300-2030
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Disposable samplers specially designed for powders and granules.
- No risk of cross-contamination
- Assembled in a cleanroom environment
- Economical - Save both time and money
Suitable for industries such as pharmaceutical, food, chemical, cosmetic, biotechnology. Pre-sterilised versions are available.
Certifications: FDA conformity. BSE/TSE free. Full batch traceability, ATEX rated.
Packaging: Each sampler is wrapped in a plastic bag.
Specifications
- Ø:21 mm
- Sterile:-
- Capacity:5 ml
- Description:Disposable samplers
- Length:500 mm
- Material:HDPE
- Seq:12



