Order Entry
Export
Orders LinkContactUsLinkComponent
Spoon spatulas, micro

Spoon spatulas, micro

150 mm, 45 mm, 7 mm, 10×7 mm
Catalog # HAMMHSN425-15
Supplier:   HAMMACHER KARL
Spoon spatulas, micro
Catalog # HAMMHSN425-15
Supplier:  HAMMACHER KARL
Spoon spatulas, micro
Spoon spatulas, micro

150 mm, 45 mm, 7 mm, 10×7 mm

Price
13,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Double-ended spatulas with one spoon end and one spatula end.

Specifications
  • Length:
    150 mm
  • Seq:
    05
  • Blade width:
    7 mm
  • Spoon size:
    10×7 mm
  • Blade length:
    45 mm