PowderThief Single Use Samplers
Disposable samplers, HDPE, 20 ml, 21 mm, 500 mm, +
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Disposable samplers specially designed for powders and granules.
- No risk of cross-contamination
- Assembled in a cleanroom environment
- Economical - Save both time and money
Suitable for industries such as pharmaceutical, food, chemical, cosmetic, biotechnology. Pre-sterilised versions are available.
: FDA conformity. BSE/TSE free. Full batch traceability, ATEX rated.
: Each sampler is wrapped in a plastic bag.
Specifications
- Ø:21 mm
- Sterile:+
- Capacity:20 ml
- Description:Disposable samplers
- Length:500 mm
- Material:HDPE
- Seq:22



