Order Entry
Export
Orders LinkContactUsLinkComponent
Ballotini solid soda glass balls, SiLibeads®

Ballotini solid soda glass balls, SiLibeads®

Glass beads, solid, 2,85 - 3,30 mm
Catalog # 201-0474
Supplier:   SIGMUND LINDNER
Ballotini solid soda glass balls, SiLibeads®
Catalog # 201-0474
Supplier:  SIGMUND LINDNER
Ballotini solid soda glass balls, SiLibeads®

Glass beads, solid, 2,85 - 3,30 mm

Price
389,00 €
Log in for availability
1 * 20 kg
Product Details & Documents

Ballotini solid glass balls are produced from high quality and pure soda-lime glass.

  • Main applications include:
  • Chemical plants (where large inert areas are required) and filters, example fractionating columns
  • Resin filler
  • Shot blasting
  • Burnishing (metal finishing)
  • Gas chromatography

The unique washing and polishing process does not involve the addition of hydrofluoric acid and thus gives the balls a pure shiny surface without contamination.

Documents

Specifications
  • Ø:
    2,85 - 3,30 mm
  • Description:
    Glass beads, solid
  • Seq:
    32