Storage Boxes, PP, with Lid
with transparent hinged lid, 10×10 compartments, Yellow, 155×140×55 mm, PP
Catalog # KOEHA-1188
Supplier: KOEHLER TECHNISCHE PRODUKTEN
Jump to:
Product Details & Documents
Top storage boxes made of polypropylene (PP) for dust-free storage of tubes.
- Holds 100 tubes up to 12 mm diameter
- Temperature resistant from −40 to +130 °C
Specifications
- Colour:Yellow
- Description:with transparent hinged lid, 10×10 compartments
- Material:PP
- Seq:01
- W×D×H:155×140×55 mm



