VWR®, Dispenser Tips, Universal
50,0 ml, -, Bulk
Catalog # 613-1024
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Combitip advanced 50,0ml light grey 1 * 100 items Catalog #613-2066
Product 613-2066 is similar to 613-1024 but manufacturer and specifications may vary.
Combitip advanced 50,0ml light grey 1 * 100 items Catalog #613-2066
Product 613-2066 is similar to 613-1024 but manufacturer and specifications may vary.
Product Details & Documents
By using the direct displacement method, these tips work well for infectious and volatile liquids, as the fluid never will get in touch with the instrument which avoids any contamination.
- Compatible with: VWR® Stepper and Stepper Pro, Ritter Ripette®, and Ripette® pro, Brand HandyStep®, HandyStep® electronic and HandyStep® touch*, Eppendorf® Multipette® 4780 and Multipette® plus, Gilson Repetman®, EasyStep, Minilab 100/101, STEPMATE Handrop (* without activated display/tip recognition)
- Sustainable design based on virgin resins
- Nine different tip sizes from 0,1 to 50 ml
- Standard (non sterile, but PCR-clean = ATP-, RNase-, DNase- and endotoxin-free) with sterile tips available
- Sterile tips guaranteed free from DNA, DNase, RNase, ATP and pyrogens
NOTE: 25 and 50 ml tips require an adapter, which is included in the delivery.
Specifications
- Packed:Bulk
- Sterile:-
- Volume:50,0 ml
- Seq:11



