Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Dispenser Tips, Classic

VWR®, Dispenser Tips, Classic

5,0 ml, -, Bulk
Catalog # 613-1004
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, Dispenser Tips, Classic
Catalog # 613-1004
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, Dispenser Tips, Classic
VWR®, Dispenser Tips, Classic

5,0 ml, -, Bulk

Price
71,80 €
Log in for availability
1 * 100 items
Product Details & Documents

By using the direct displacement method, these tips work well for infectious and volatile liquids, as the fluid never will get in touch with the instrument which avoids any contamination.

  • Compatible with: VWR Stepper and Stepper Pro, Ritter® Ripette® and Ripette® pro, Brand® HandyStep® and HandyStep® electronic*, Eppendorf® Multipette® 4780, Gilson Repetman® and Easystep (* without automatic tip recognition)
  • Sustainable design based on virgin resins
  • Eight different tip sizes from 0,05 to 50 ml
  • Sterile tips guaranteed free of DNA, DNase, RNase, ATP and pyrogens

NOTE: The 25 ml and 50 ml tips require an adapter, which needs to be ordered separately. When using 0,05 ml tips it has to be taken into account to attach a 10 µl manual pipette tip accordingly.

Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Volume:
    5,0 ml
  • Seq:
    09
  • Cat. No.:
    613-1004
  • Environmental certification:
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • Environmentally Preferable:
    Low Manufacturing Impact