VWR®, Dispenser Tips, Classic
0,5 ml, -, Bulk
Catalog # 613-1001
Supplier: VWR Collection
Jump to:
Product Details & Documents
By using the direct displacement method, these tips work well for infectious and volatile liquids, as the fluid never will get in touch with the instrument which avoids any contamination.
- Compatible with: VWR Stepper and Stepper Pro, Ritter® Ripette® and Ripette® pro, Brand® HandyStep® and HandyStep® electronic*, Eppendorf® Multipette® 4780, Gilson Repetman® and Easystep (* without automatic tip recognition)
- Sustainable design based on virgin resins
- Eight different tip sizes from 0,05 to 50 ml
- Sterile tips guaranteed free of DNA, DNase, RNase, ATP and pyrogens
NOTE: The 25 ml and 50 ml tips require an adapter, which needs to be ordered separately. When using 0,05 ml tips it has to be taken into account to attach a 10 µl manual pipette tip accordingly.
Specifications
- Packed:Bulk
- Sterile:-
- Volume:0,5 ml
- Seq:03



