Test tubes, with rim
10 ml, 101 mm, 16 mm, PP, Conical
Catalog # 212-6894
Supplier: KARTELL
Jump to:
Product Details & Documents
PS or PP.
- Disposable tubes with round or conical bottom
- With rim
- For laboratory use
- Can be used in centrifuges
Certifications: IVD certified.
Documents
KART88325_TDS_EN
Datasheet
Specifications
- Ext.Ø:16 mm
- Type:Conical
- Capacity:10 ml
- Length:101 mm
- Material:PP
- Seq:06



