Membrane filters
PVC5, 5,00 µm, 37 mm
Catalog # MILFPVC503700
Supplier: Merck
Jump to:
Product Details & Documents
PVC membrane filters are specified by ASTM, NIOSH, and OSHA in air monitoring applications to analyse silica, carbon black, metals, quartz particulates and others.
- High-quality, medical-grade PVC polymer
Applications include air monitoring of particulate contaminants including silica, metals, and quartz.
Filter colour: white.
Filter surface: plain.
Specifications
- Ø:37 mm
- Pore size:5,00 µm
- Type:PVC5
- Seq:02
- Cat. No.:MILFPVC503700
- Airflow rate:2 l/min/cm2



