LiChrospher®, HPLC Columns
Analytical, 100CN, 100 Å, 5 µm, 4,60 mm, 250 mm
Catalog # LISPCN-5-250A
Supplier: Avantor
Jump to:
Product Details & Documents
LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.
- Spherical porous silica
- Base deactivated LiChrospher® RP-select B
- High efficiency packed columns
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:250 mm
- Seq:107
- Phase:100CN
- Cat. No.:LISPCN-5-250A
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



