Jars, tall
114 ml, 54 mm, 95 mm
Catalog # MURRG805/05
Supplier: MURRAY S
Jump to:
Product Details & Documents
Clear or amber glass, without cap.
- Good chemical and physical properties
- For use in applications without high thermal loads
- Amber coloured to protect light-sensitive materials
Perfect for sample collection, storing and transporting of powders, granulates, pastes or liquids.
Specifications
- Ext.Ø:54 mm
- Capacity:114 ml
- Height:95 mm
- Seq:05



