Test tubes, with rim, medium wall
150 mm, 18 mm, 1,2 mm
Catalog # 212-0563
Supplier: MURRAY S
Jump to:
Product Details & Documents
Neutral glass, SAMCO '50'
- Medium walled
- Withstand moderate temperature change
Certifications: Manufactured to the dimensions, tolerances and quality requirements of ISO 4142:2002, to meet all applications for re-usable glass tubes.
Caution: Tubes should not be taken from cold and placed directly into the hottest part of the flame without pre-heating.
Specifications
- Ext.Ø:18 mm
- Wall thickness:1,2 mm
- Length:150 mm



