Order Entry
Export
Orders LinkContactUsLinkComponent
Test tubes, with rim, medium wall

Test tubes, with rim, medium wall

100 mm, 16 mm, 1,2 mm
Catalog # 212-0561
Supplier:   MURRAY S
Test tubes, with rim, medium wall
Catalog # 212-0561
Supplier:  MURRAY S
Test tubes, with rim, medium wall
Test tubes, with rim, medium wall

100 mm, 16 mm, 1,2 mm

Price
76,20 €
Log in for availability
1 * 100 items
Product Details & Documents

Neutral glass, SAMCO '50'

  • Medium walled
  • Withstand moderate temperature change

Certifications: Manufactured to the dimensions, tolerances and quality requirements of ISO 4142:2002, to meet all applications for re-usable glass tubes.

Caution: Tubes should not be taken from cold and placed directly into the hottest part of the flame without pre-heating.

Specifications
  • Ext.Ø:
    16 mm
  • Wall thickness:
    1,2 mm
  • Length:
    100 mm