Test tubes, without rim, light wall
75 mm, 10 mm, 0,8 mm
Catalog # MURRG021/31
Supplier: MURRAY S
Jump to:
Product Details & Documents
Glass, clear.
- Excellent chemical resistance
- Good temperature resistance
Specifications
- Ext.Ø:10 mm
- Wall thickness:0,8 mm
- Length:75 mm



