Avantor® ACE® C8, HPLC Columns, 5 µm
1/16" connections, Analytical, C8, 100 Å, 5 µm, 2,10 mm, 75 mm
Catalog # ACE-122-7502
Supplier: Avantor
Avantor® ACE® C8, HPLC Columns, 5 µm
Catalog # ACE-122-7502
Supplier: Avantor
Jump to:
Product Details & Documents
These ultra-inert Avantor® ACE® C8 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (2 µm to 10 µm) and complementary phases
- Can be used as general purpose starting point column
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:5 µm
- Pore size:100 Å
- Description:1/16" connections
- Length:75 mm
- Seq:56
- Phase:C8
- Carbon load:9%
- Cat. No.:ACE-122-7502
- Max. pressure:275 bar
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:Yes
- USP code:L7
- pH range:2 - 8
- Surface area:300 m²/g
- Environmentally Preferable:Low Manufacturing Impact



