Scoops, PharmaScoop®
2500 ml, 215 mm, 185 mm
Catalog # SAMPA316-2500
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These fully welded, robust scoops are made from heavy gauge 316 stainless steel.
- Excellent corrosion resistance
- Heavy duty construction with satin finish
- Hygienic crevice free construction
- Radiused corners for easy cleaning
Please note: Length given in the table below is the body length (without handle).
Documents
Specifications
- Ø:185 mm
- Capacity:2500 ml
- Length:215 mm
- Seq:10



