Order Entry
Export
Orders LinkContactUsLinkComponent
 

Jenway® pH Electrodes

Life science refillable combination with bulb end, pH, 0...80 °C, Glass, 12×120 mm, BNC, Jenway® pH meters
Catalog # JENW99960-41
Supplier:   Cole-Parmer
Jenway® pH Electrodes
Catalog # JENW99960-41
Supplier:  Cole-Parmer
Jenway® pH Electrodes
Jenway® pH Electrodes

Life science refillable combination with bulb end, pH, 0...80 °C, Glass, 12×120 mm, BNC, Jenway® pH meters

Price
218,00 €
Log in for availability
1 * 1 items
Product Details & Documents

A variety of pH electrodes for your Jewnay meters.

  • Choose the right electrode for your application

These electrodes are designed for standard measurements of general solutions. The epoxy body makes it especially suitable for field measurements or use in education.

Specifications
  • Connection:
    BNC
  • Ø×L:
    12×120 mm
  • For:
    Jenway® pH meters
  • Type:
    pH
  • Description:
    Life science refillable combination with bulb end
  • Material:
    Glass
  • Seq:
    7
  • Temp.:
    0...80 °C
  • Cat. No.:
    JENW99960-41
  • pH range:
    0 - 14 pH
  • Reference electrolyte:
    AgCl, liquid filled single junction
  • Cable length:
    1 m
  • Model:
    924 049