Test tubes, with rim
5 ml, 86 mm, 12 mm, PP, Cylindrical
Catalog # KART88319
Supplier: KARTELL
Jump to:
Product Details & Documents
PS or PP.
- Disposable tubes with round or conical bottom
- With rim
- For laboratory use
- Can be used in centrifuges
Certifications: IVD certified.
Documents
KART88325_TDS_EN
Datasheet
Specifications
- Ext.Ø:12 mm
- Type:Cylindrical
- Capacity:5 ml
- Length:86 mm
- Material:PP
- Seq:02



