Order Entry
Export
Orders LinkContactUsLinkComponent
Test tubes, with rim

Test tubes, with rim

5 ml, 87 mm, 12 mm, PS, Cylindrical
Catalog # KART88317
Supplier:   KARTELL
Test tubes, with rim
Catalog # KART88317
Supplier:  KARTELL
Test tubes, with rim
Test tubes, with rim

5 ml, 87 mm, 12 mm, PS, Cylindrical

Price
363,00 €
Log in for availability
1 * 4.000 items
Product Details & Documents

PS or PP.

  • Disposable tubes with round or conical bottom
  • With rim
  • For laboratory use
  • Can be used in centrifuges

Certifications: IVD certified.

Documents

Specifications
  • Ext.Ø:
    12 mm
  • Type:
    Cylindrical
  • Capacity:
    5 ml
  • Length:
    87 mm
  • Material:
    PS
  • Seq:
    01