Order Entry
Export
Orders LinkContactUsLinkComponent
Retort rods, with M10 thread

Retort rods, with M10 thread

10 mm, 500 mm, Steel, M10
Catalog # NICK8634
Supplier:   NICKEL ELECTRO
Retort rods, with M10 thread
Catalog # NICK8634
Supplier:  NICKEL ELECTRO
Retort rods, with M10 thread
Retort rods, with M10 thread

10 mm, 500 mm, Steel, M10

Price
10,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Aluminium, mild steel or stainless steel.

Ordering information: Retort bases are not included, they can be ordered separately under "Complementary products".

Specifications
  • Ø:
    10 mm
  • Thread:
    M10
  • Length:
    500 mm
  • Material:
    Steel
Complementary Products

Product Information

  • Catalog #
    Description
    L×W
    Availability
    Price
  • NICK6890
    Retort base, threaded M10 × 1,5 mm, pressed steel finished in matt black textured acrylic paint
    160×100 mm
    Log in for availability
    1 * 1 items - 21,90 €

  • NICK6893
    Retort base, threaded M10 × 1,5 mm, pressed steel finished in matt black textured acrylic paint, with 2 threaded positions
    315×200 mm
    Log in for availability
    1 * 1 items - 54,80 €

  • NICK6891
    Retort base, threaded M10 × 1,5 mm, pressed steel finished in matt black textured acrylic paint
    200×125 mm
    Log in for availability
    1 * 1 items - 26,00 €

  • NICK6892
    Retort base, threaded M10 × 1,5 mm, pressed steel finished in matt black textured acrylic paint
    250×160 mm
    Log in for availability
    1 * 1 items - 38,70 €