Retort rods, with M10 thread
12,5 mm, 750 mm, Steel, M10
Catalog # NICK8632
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
Aluminium, mild steel or stainless steel.
Ordering information: Retort bases are not included, they can be ordered separately under "Complementary products".
Specifications
- Ø:12,5 mm
- Thread:M10
- Length:750 mm
- Material:Steel
Complementary Products
Product Information
- Catalog #DescriptionL×WAvailabilityPrice
- NICK6890Retort base, threaded M10 × 1,5 mm, pressed steel finished in matt black textured acrylic paint160×100 mmLog in for availability1 * 1 items - 21,90 €
- NICK6893Retort base, threaded M10 × 1,5 mm, pressed steel finished in matt black textured acrylic paint, with 2 threaded positions315×200 mmLog in for availability1 * 1 items - 54,80 €
- NICK6891Retort base, threaded M10 × 1,5 mm, pressed steel finished in matt black textured acrylic paint200×125 mmLog in for availability1 * 1 items - 26,00 €
- NICK6892Retort base, threaded M10 × 1,5 mm, pressed steel finished in matt black textured acrylic paint250×160 mmLog in for availability1 * 1 items - 38,70 €



