Flasks, flat bottom, wide neck, with beaded rim
100 ml, 105 mm, 34 mm, 64 mm
Catalog # LENZ07050037
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Marked with capacity and a white labelling area. Flasks with neck external diameter larger than 65 mm have reinforced rims.
Certifications: Acc. to DIN ISO 24450
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ext.Ø:64 mm
- Capacity:100 ml
- Height:105 mm
- Seq:02
- Neck Ø ext.:34 mm



