KPG stirrers with lateral blade
Shaft with 14×50 spigot, 16 mm, 520 mm
Catalog # LENZ06307211
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass with PTFE paddle and paddle safety securing screw. 10 mm shaft Ø. The length of the ground and polished bearing surface for the shaft Ø is 160 mm.
Specifications
- Description:Shaft with 14×50 spigot
- Seq:14
- Shaft Ø:16 mm
- Shaft length:520 mm



