KPG stirrers with lateral blade
Shaft with 14×50 spigot, 10 mm, 480 mm
Catalog # LENZ06307210
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass with PTFE paddle and paddle safety securing screw. 10 mm shaft Ø. The length of the ground and polished bearing surface for the shaft Ø is 160 mm.
Specifications
- Description:Shaft with 14×50 spigot
- Seq:12
- Shaft Ø:10 mm
- Shaft length:480 mm



