KPG stirrers with lateral blade
Stirrer with lateral blade and spigot, 1000 ml, 29/32, 10 mm, 390 mm, 75×24 mm
Catalog # 441-1001
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass with PTFE paddle and paddle safety securing screw. 10 mm shaft Ø. The length of the ground and polished bearing surface for the shaft Ø is 160 mm.
Specifications
- NS:29/32
- Description:Stirrer with lateral blade and spigot
- Seq:03
- Blade L×W:75×24 mm
- Shaft Ø:10 mm
- Shaft length:390 mm
- For container:1000 ml



