KPG stirrers with lateral blade
Stirrer with lateral blade and spigot, 100 ml, 29/32, 10 mm, 310 mm, 50×18 mm
441-1000
DURAN®, borosilicate glass with PTFE paddle and paddle safety securing screw. 10 mm shaft Ø. The length of the ground and polished bearing surface for the shaft Ø is 160 mm.
- NS:29/32
- Description:Stirrer with lateral blade and spigot
- Seq:01
- Blade L×W:50×18 mm
- Shaft Ø:10 mm
- Shaft length:310 mm
- For container:100 ml



