Dishes, crystallising
25 ml, 35,64 mm, 38 mm
Catalog # KART630
Supplier: KARTELL
Jump to:
Product Details & Documents
Crystallising dishes, made of PTFE.
- Chemical, mechanical and heat resistance
- Used safely for continuous service from −270 up to +250 °C
Suitable for dissolutions, digestions with acids and corrosive agents and suitable for food stuffs.
Specifications
- Ext.Ø:38 mm
- Capacity:25 ml
- Height:35,64 mm



