Test tubes with standard ground joints, conical bottom
120 mm, 17 mm, 14/23 NS
Catalog # LENZ05705216
Supplier: Lenz Laborglas
Test tubes with standard ground joints, conical bottom
Catalog # LENZ05705216
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
Centrifuge tubes, made of DURAN® borosilicate glass 3.3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ext.Ø:17 mm
- Socket size:14/23 NS
- Length:120 mm
- Seq:06



