Order Entry
Export
Orders LinkContactUsLinkComponent
Test tubes with NS stopper

Test tubes with NS stopper

180 mm, 18 mm, 14/23 NS
Catalog # LENZ05700230
Supplier:   Lenz Laborglas
Test tubes with NS stopper
Catalog # LENZ05700230
Supplier:  Lenz Laborglas
Test tubes with NS stopper
Test tubes with NS stopper

180 mm, 18 mm, 14/23 NS

Price
10,60 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass, clear. With standard ground joint and hexagonal glass stopper.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Documents

Specifications
  • Ext.Ø:
    18 mm
  • Socket size:
    14/23 NS
  • Length:
    180 mm
  • Seq:
    07