Test tubes with NS stopper
125 mm, 16 mm, 14/23 NS
Catalog # LENZ05700210
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass, clear. With standard ground joint and hexagonal glass stopper.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ext.Ø:16 mm
- Socket size:14/23 NS
- Length:125 mm
- Seq:02



