Order Entry
Export
Orders LinkContactUsLinkComponent
Twisselmann extractors

Twisselmann extractors

Complete, 150 ml, 250 ml, 45/40 NS
Catalog # LENZ05380043
Supplier:   Lenz Laborglas
Twisselmann extractors
Catalog # LENZ05380043
Supplier:  Lenz Laborglas
Twisselmann extractors
Twisselmann extractors

Complete, 150 ml, 250 ml, 45/40 NS

Price
695,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass.

  • Very good chemical resistance
  • Very good temperature resistance

Documents

Specifications
  • Extraction cap.:
    150 ml
  • Socket size:
    45/40 NS
  • Type:
    Complete
  • Flask capacity:
    250 ml