Twisselmann extractors
Complete, 70 ml, 100 ml, 34/35 NS
Catalog # LENZ05380031
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass.
- Very good chemical resistance
- Very good temperature resistance
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Extraction cap.:70 ml
- Socket size:34/35 NS
- Type:Complete
- Flask capacity:100 ml



