Funnels with short stem
60 mm, 8 mm, 60 mm
LENZ05318017
Soda-lime glass.
- Excellent chemical and physical properties
- Use in applications that do not involve high thermal stresses
- Quick and easy to clean
With smooth internal walls. Flare angle 60°.
- Funnel O-Ø:60 mm
- Stem O-Ø:8 mm
- Stem length:60 mm



