Funnels with short stem
40 mm, 6 mm, 40 mm
LENZ05318008
Soda-lime glass.
- Excellent chemical and physical properties
- Use in applications that do not involve high thermal stresses
- Quick and easy to clean
With smooth internal walls. Flare angle 60°.
- Funnel O-Ø:40 mm
- Stem O-Ø:6 mm
- Stem length:40 mm



