Funnels with short stem
35 mm, 6 mm, 35 mm
LENZ05318005
Soda-lime glass.
- Excellent chemical and physical properties
- Use in applications that do not involve high thermal stresses
- Quick and easy to clean
With smooth internal walls. Flare angle 60°.
- Funnel O-Ø:35 mm
- Stem O-Ø:6 mm
- Stem length:35 mm



