Order Entry
Export
Orders LinkContactUsLinkComponent
Condensers, high efficient, four coil

Condensers, high efficient, four coil

300 mm, 45/40 NS, 45/40 NS
Catalog # LENZ05255000
Supplier:   Lenz Laborglas
Condensers, high efficient, four coil
Catalog # LENZ05255000
Supplier:  Lenz Laborglas
Condensers, high efficient, four coil
Condensers, high efficient, four coil

300 mm, 45/40 NS, 45/40 NS

Price
1 340,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN® borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

High-efficient condensers with four cooling coils, cooling surface: 2,350 cm².

Documents

Specifications
  • Cone size:
    45/40 NS
  • Jacket length:
    300 mm
  • Socket size:
    45/40 NS