Distillation columns, Hempel
300 mm, 14/23 NS, 14/23 NS
Catalog # LENZ05117301
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
For condensing vapours, with cooling coil and cooling mantle. Standard ground cone and jacket. Water supplied through plastic connectors with 8 mm external Ø and GL threaded joint.
DIN 12593
: DIN 12593
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Cone size:14/23 NS
- Socket size:14/23 NS
- Usable length:300 mm



