Order Entry
Export
Orders LinkContactUsLinkComponent
Distilling bridges

Distilling bridges

200 mm, 19/26 NS, 14/23 NS
Catalog # LENZ05047002
Supplier:   Lenz Laborglas
Distilling bridges
Catalog # LENZ05047002
Supplier:  Lenz Laborglas
Distilling bridges
Distilling bridges

200 mm, 19/26 NS, 14/23 NS

Price
55,90 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass, clear.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Air cooled. Two vertical cones and a ground socket for a distillation thermometer with 55 mm immersion length.

Documents

Specifications
  • Cone size:
    19/26 NS
  • Jacket length:
    200 mm
  • Socket size:
    14/23 NS